
Davina 3 Light Outdoor Post Mounted Fixture, 31.5in. W x 115.25in. H, Black
Mfr # 5016PHMR-3-564P-BK
Zoro # G212668675
product price:Â $1,780.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Number of Lamps
9
Lens Material
Glass
Height
115.25 in
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5016PHMR-3-564P-BK
Zoro #
G212668675
UPC #
685659202793
Country of Origin
China
Dimensions
Height
115.25 in
Width
31.5 in
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
9
Lens Material
Glass
Dimmable
Dimmable
Watts
60W
Standards
ETL
Bulb Type
Candelabra
Series
Davina
Frame Material
Aluminum
Shade Finish
Clear Ribbed
Location Rating
Wet
Warranty
5-year Limited
Description
Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Teardrop glass shades create a unique look and feel for this charming three-light outdoor post-mounted fixture. Each of nine lights casts bright ambient illumination, perfect for strolls on garden paths and setting an inviting first impression on your front walk. A black finish is stylish and versatile, complementing your exterior to perfection.
- Coastal Grade Finish
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.