Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 531PHBXLR-533PM-ORB
- Zoro # G205836098
product price:Â
$
468.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Bulb Base Type
Medium
Number of Lamps
1
Standards
ETL/CETL Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 531PHBXLR-533PM-ORB
- Zoro #
- G205836098
- UPC #
- 685659139457
- Country of Origin
- China
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Housing Material
- Aluminum
- Bulb Base Type
- Medium
- Number of Lamps
- 1
- Standards
- ETL/CETL Certified
- Dimmable
- Yes
- Series
- Portland
- Watts
- 100
- Shade Finish
- Clear Seedy
- Rated Location
- Wet
- Shade Material
- Glass
Dimensions
- Length
- 9.5"
- Width
- 9.5"
- Height
- 26"
Description
Top off a fence or light post with this stylish outdoor one-light lantern, full of elongated and sleek details. Sophisticated rubbed bronze streamlines the angles and frame while the clear seeded glass shade adds depth.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.