Shop Z-LITE
See all product information
Create Account
Davina 3 Light Outdoor Post Mounted Fixture, 31.5in. W x 125.75in. H, Black
- Mfr # 5016PHMR-4-564P-BK
- Zoro # G312668681
product price:Â
$
2,118.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Lens Material
Glass
Height
125.75 in
Number of Lamps
12
Bulb Type
Candelabra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5016PHMR-4-564P-BK
- Zoro #
- G312668681
- UPC #
- 685659202809
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Lens Material
- Glass
- Number of Lamps
- 12
- Bulb Type
- Candelabra
- Standards
- ETL
- Dimmable
- Dimmable
- Series
- Davina
- Watts
- 60W
- Location Rating
- Wet
- Frame Material
- Aluminum
- Shade Finish
- Clear Ribbed
Dimensions
- Height
- 125.75 in
- Width
- 31.5 in
Description
Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Set the tone for an inviting home exterior or garden space with the three charming teardrop glass shades featured on this 12-light outdoor post-mounted fixture. Steeped in vintage charm and character, it pairs distinctive glasswork with a black finish over aluminum to deliver durability to your home's exterior.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.