Davina 3 Light Outdoor Post Mounted Fixture, 9in. W x 94in. H, Black

  • Mfr # 5016PHMR-5012P-BK

  • Zoro # G812668631


product price:  $674.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
3
Lens Material
Glass
Width
9 in
Bulb Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5016PHMR-5012P-BK
Zoro #
G812668631
UPC #
685659202748
Country of Origin
China

Dimensions

Width
9 in
Height
94 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
3
Lens Material
Glass
Bulb Type
Candelabra
Watts
60W
Dimmable
Dimmable
Standards
ETL
Series
Davina
Location Rating
Wet
Shade Finish
Clear Ribbed
Frame Material
Aluminum

Description

Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Asian inspiration slides into an artisan motif as this three-light outdoor post-mounted light delivers elegance and makes a statement. Perfect for updating your landscaping with dimmable lighting, this slender fixture is a full unit featuring an aluminum post and light frame made of Coastal black paint finish aluminum paired with teardrop ribbed glass that creates depth and dimensionality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.