Davina 4 Light Outdoor Chain Mount Ceiling Fixture, 12in. W x 23.75in. H, Black

  • Mfr # 5016CHB-BK

  • Zoro # G312668629


product price:  $420.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
12 in
Height
23.75 in
Dimmable
Dimmable
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5016CHB-BK
Zoro #
G312668629
UPC #
685659196894
Country of Origin
China

Dimensions

Width
12 in
Height
23.75 in
Chain Length
36 in
Cord/Wire Length
48 in

Details

Finish
Black
Dimmable
Dimmable
Watts
60W
Shade Material
Glass
Standards
ETL
Frame Material
Aluminum
Shade Finish
Clear Ribbed
Collection
Davina
Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
4
Location Rating
Damp
Lamp Type
Candelabra
Features
Sloped Ceiling Compatible

Description

Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Beautiful artisan style is shapely and sensual in an exterior light fixture that raises the elegance level in any setting. Asian influence drives a tapered silhouette when a clear ribbed glass shade joins ornate detailing, with a Coastal black paint finish over aluminum.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.