
Davina 4 Light Outdoor Pier Mounted Fixture, 12in. W x 27.25in. H, Black
Mfr # 5016PHBR-553PM-BK
Zoro # G612668619
product price:Â $422.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Number of Lamps
4
Standards
ETL
Series
Davina
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5016PHBR-553PM-BK
Zoro #
G612668619
UPC #
685659202892
Country of Origin
China
Dimensions
Width
12 in
Height
27.25 in
Details
Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
4
Standards
ETL
Series
Davina
Lens Material
Glass
Dimmable
Dimmable
Bulb Type
Candelabra
Watts
60W
Location Rating
Wet
Frame Material
Aluminum
Shade Finish
Clear Ribbed
Description
Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Asian influence turns artisan and romantic to embellish an exterior space as this four-light outdoor pier-mounted fixture is simply a must-have. Perfect for gardens and decks, it boasts aluminum framing with a Coastal black paint finish that creates ornate silhouetting. An alluring ribbed glass shade pairs with candelabra lights to add extra soft, chic beauty to this dimmable fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.