Shop Z-LITE
See all product information
Create Account
Gannon 5 Light Outdoor Pier Mounted Fixture, 16in. W x 42.25in. H, Black
- Mfr # 5008PHXXLR-533PM-BK
- Zoro # G112668652
product price:Â
$
1,048.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Lens Material
Glass
Height
42.25 in
Series
Gannon
Number of Lamps
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5008PHXXLR-533PM-BK
- Zoro #
- G112668652
- UPC #
- 685659198348
- Country of Origin
- China
Dimensions
- Height
- 42.25 in
- Width
- 16 in
Details
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Black
- Lens Material
- Glass
- Series
- Gannon
- Number of Lamps
- 5
- Dimmable
- Dimmable
- Standards
- UL/ CUL Certified
- Watts
- 60W
- Bulb Type
- Candelabra
- Frame Material
- Stainless Steel
- Shade Finish
- Clear Beveled
- Location Rating
- Wet
Description
The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Put finishing touches on a refined exterior space with the charm of a traditional five-light outdoor pier mount lantern. Its stainless steel frame creates an elongated profile, complete with a sloping top and a Coastal black finish that offers durability. Sleek tapered panels of beveled glass create dimension and offer a hint of sophistication.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.