Davina 4 Light Outdoor Post Mounted Fixture, 12in. W x 143.25in. H, Black

  • Mfr # 5016PHBR-5009P120-BK

  • Zoro # G012668660


product price:  $680.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
143.25 in
Watts
60W
Standards
ETL
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5016PHBR-5009P120-BK
Zoro #
G012668660
UPC #
685659202854
Country of Origin
China

Dimensions

Height
143.25 in
Width
12 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60W
Standards
ETL
Dimmable
Dimmable
Lens Material
Glass
Bulb Type
Candelabra
Number of Lamps
4
Series
Davina
Shade Finish
Clear Ribbed
Frame Material
Aluminum
Location Rating
Wet

Description

Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Exceptional artisan flavor turns an exterior fixture into a primary decor piece suited for a sophisticated yard setting. This four-light outdoor post-mounted fixture is a complete unit features a clear ribbed glass shade that filters light and creates rich dimensionality. With a smooth Coastal black paint finish, its dramatic impact is softened with a romantic gallery style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.