Zoro Homepage

Dawson 2 Light Vanity, Chrome & Crystal

  • Mfr # 907-2V-LED

  • Zoro # G105835245


product price: $176.00
/ea
Free Shipping & Returns

Key Features

Height
4.72"
Length
4.96"
Width
12.6"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-2V-LED
Zoro #
G105835245
UPC #
685659074970
Country of Origin
China

Dimensions

Height
4.72"
Length
4.96"
Width
12.6"
Canopy Dimensions
12-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
contemporary; coastal; nautical; seaside
Shade Material
Glass
Color Temp.
3000K
Lamp Watts
5
Series
Dawson
Lamp Included
Yes
Housing Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Source Lumens
940
Bulb Base
LED-Integrated
Shade Finish
Crystal
Rated Location
Damp
Delivered Lumens
700
Color Rendering Index
Greater than 80

Description

The Dawson collection of vanitites has a contemporary look that comes from the uniquely created jewel glass shades of each fixture. With a sleek Chrome finish and using the latest in long life LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Daweson collection would perfectly compliment for any modern decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.