Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dealey 1 Light Mini Pendant, Heirloom Brass & Clear

  • Mfr # 6010MP-HB

  • Zoro # G205840804


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Height
9"
Length
6.5"
Width
6.5"
Number of Lights
1
Style
Metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010MP-HB
Zoro #
G205840804
UPC #
685659135954
Country of Origin
China

Dimensions

Height
9"
Length
6.5"
Width
6.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Metropolitan
Shade Material
Crystal
Item
Mini Pendant
Finish
Heirloom Brass
Standards
ETL/CETL Certified
Dimmable
Yes
Material
Steel
Watts
60
Series
Dealey
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Dry

Description

Radiate warmth through the crystal accents on this hanging ceiling light. In a rich heirloom brass hue, this lamp is full of vintage-inspired details and clean lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.