Zoro Homepage

Dealey 2 Light Wall Sconce, Chrome & Clear

  • Mfr # 6010-2S-CH

  • Zoro # G105840706


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Height
9.25"
Width
8.5"
Dimmable
Yes
Finish
Chrome
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-2S-CH
Zoro #
G105840706
UPC #
685659135909
Country of Origin
China

Dimensions

Height
9.25"
Width
8.5"
Length
4"
Canopy Dimensions
8-1/2 in x 9-1/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Housing Material
Steel
Lamp Watts
60
Series
Dealey
Standards
ETL/CETL Certified
Number of Lights
2
Frame Material
Steel
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Clear
Style
Metropolitan
Shade Material
Crystal

Description

Subtle in size and rich in style, this chic wall sconce features an openwork pattern on a rounded silhouette. The shiny chrome frame is complete with reflective crystal accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.