Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dealey 3 Light Chandelier, Heirloom Brass & Clear

  • Mfr # 6010-12HB

  • Zoro # G505836002


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Color
Heirloom Brass
Standards
ETL/CETL Certified
Width
12"
Style
Metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-12HB
Zoro #
G505836002
UPC #
685659135978
Country of Origin
China

Dimensions

Width
12"
Length
12"
Height
9"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
120 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Heirloom Brass
Color
Heirloom Brass
Standards
ETL/CETL Certified
Style
Metropolitan
Housing Material
Steel
Dimmable
Yes
Material
Steel
Number of Lights
3
Series
Dealey
Shade Material
Crystal
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Candelabra

Description

Crystal-inspired accents from the rounded shade on this hanging ceiling light create a multidimensional glow. Elongated lines are given a vintage-inspired feel with a heirloom brass finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.