Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dealey 3 Light Chandelier, Matte Black + Clear Crystal

  • Mfr # 6010-12MB

  • Zoro # G405836041


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Standards
CUL/cETLu
Style
Metropolitan
Color
Matte Black
Height
8.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-12MB
Zoro #
G405836041
UPC #
685659151015
Country of Origin
China

Dimensions

Height
8.75"
Width
11.25"
Length
11.25"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Number of Lights
3
Standards
CUL/cETLu
Style
Metropolitan
Color
Matte Black
Material
Steel
Dimmable
Yes
Housing Material
Steel
Series
Dealey
Shade Finish
Matte Black and Clear Crystal
Shade Material
Steel; K9 Crystal
Rated Location
Dry
Bulb Base
Candelabra

Description

From the Dealey collection comes this elegant and sophisticated three-light chandelier. This chandelier features a matte black steel shade with a striking ellipse punched pattern set with glimmering clear crystal pendants that add a touch of tradition and glamour. Hang this chandelier above a table in a contemporary dining room or in an entryway foyer for a dramatic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.