Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dealey 3 Light Flush Mount, Matte Black + Clear Crystal

  • Mfr # 6010F12MB

  • Zoro # G405835617


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Length
11.25"
Width
11.25"
Height
9.75"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010F12MB
Zoro #
G405835617
UPC #
685659151060
Country of Origin
China

Dimensions

Length
11.25"
Width
11.25"
Height
9.75"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Series
Dealey
Number of LEDs
Candelabra
Housing Material
Steel
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Rated Location
Dry
Shade Finish
Matte Black and Clear Crystal
Shade Material
Steel; K9 Crystal

Description

Exquisite and glamorous, this three-light contemporary flush mount ceiling light from the Dealey collection is the perfect addition to a Hollywood Regency style home foyer or hallway between rooms. Featuring a matte black steel shade, complete with striking ellipse-shaped cut outs with glimmering clear crystal pendants, this flush mount light lends a dramatic, contrasting look. With three candelabras set behind the crystals, this low profile fixture also creates a charming fractalized illumination along the walls and footpath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.