Zoro Homepage

Dealey 4 Light Chandelier, Chrome & Clear

  • Mfr # 6010F15CH

  • Zoro # G305835786


product price: $464.00
/ea
Free Shipping & Returns

Key Features

Length
15.75"
Width
15.75"
Watts
60
Dimmable
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010F15CH
Zoro #
G305835786
UPC #
685659135985
Country of Origin
China

Dimensions

Length
15.75"
Width
15.75"
Height
9.75"
Canopy Dimensions
15-3/4 in x 15-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Series
Dealey
Standards
ETL/CETL Certified
Housing Material
Steel
Number of LEDs
Candelabra
Number of Light Bulbs Required
4
Shade Material
Crystal
Rated Location
Dry
Shade Finish
Clear

Description

Faceted K9 crystals glitter and gleam from within this stellar four-light flushmount ceiling light. In chrome that only adds to its sparkling appeal, the light is a beauty over an entry or in an elegant living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.