Zoro Homepage

Dealey 4 Light Chandelier, Heirloom Brass & Clear

  • Mfr # 6010F15HB

  • Zoro # G705835645


product price: $510.00
/ea
Free Shipping & Returns

Key Features

Length
15.75"
Height
9.75"
Watts
60
Dimmable
Yes
Finish
Heirloom Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010F15HB
Zoro #
G705835645
UPC #
685659135992
Country of Origin
China

Dimensions

Length
15.75"
Width
15.75"
Height
9.75"
Canopy Dimensions
15-3/4 in x 15-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Heirloom Brass
Item
Flush Mount
Housing Material
Steel
Series
Dealey
Number of LEDs
Candelabra
Standards
ETL/CETL Certified
Number of Light Bulbs Required
4
Rated Location
Dry
Shade Finish
Clear
Shade Material
Crystal

Description

Heirloom brass finish lends the perfect dose of warmth and character to this four-light flushmount ceiling light. Beautiful in a hallway or powder room, the light features glittering K9 crystals peeking through pointed oval cut-outs that deliver exceptional, eye-catching style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.