Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dealey 5 Light Chandelier, Heirloom Brass & Clear

  • Mfr # 6010-20HB

  • Zoro # G305836011


product price: $720.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Material
Steel
Housing Material
Steel
Height
9"
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-20HB
Zoro #
G305836011
UPC #
685659136012
Country of Origin
China

Dimensions

Height
9"
Width
19.75"
Length
19.25"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
120 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Heirloom Brass
Material
Steel
Housing Material
Steel
Standards
ETL/CETL Certified
Color
Heirloom Brass
Series
Dealey
Number of Lights
5
Dimmable
Yes
Style
Metropolitan
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Candelabra
Shade Material
Crystal

Description

Radiate a charming glow through the chic crystal accents on this hanging ceiling light. Richly hued, the heirloom brass finish warms up clean lines and rounded edges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.