Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dealey 5 Light Chandelier, Matte Black + Clear Crystal

  • Mfr # 6010-20MB

  • Zoro # G205836005


product price: $576.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Dimmable
Yes
Style
Metropolitan
Length
19.25"
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-20MB
Zoro #
G205836005
UPC #
685659151022
Country of Origin
China

Dimensions

Length
19.25"
Width
19"
Height
8.75"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Dimmable
Yes
Number of Lights
5
Style
Metropolitan
Housing Material
Steel
Material
Steel
Standards
CUL/cETLu
Color
Matte Black
Series
Dealey
Shade Material
Steel; K9 Crystal
Shade Finish
Matte Black and Clear Crystal
Rated Location
Dry
Bulb Base
Candelabra

Description

From the Dealey collection comes this graceful and round five-light chandelier. This chandelier also features a dark matte black steel shade with a repeating ellipse-style design, hung with shimmering clear crystal pendants that lend a glamorous flair. Place this chandelier above a table in a transitional dining room for a sophisticated look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.