Zoro Homepage

Dealey 6 Light Chandelier, Heirloom Brass & Clear

  • Mfr # 6010-24HB

  • Zoro # G005835512


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Material
Steel
Color
Heirloom Brass
Series
Dealey
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-24HB
Zoro #
G005835512
UPC #
685659136036
Country of Origin
China

Dimensions

Length
23.25"
Width
23.25"
Height
9"
Cord/Wire Length
120 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Heirloom Brass
Material
Steel
Color
Heirloom Brass
Series
Dealey
Dimmable
Yes
Standards
ETL/CETL Certified
Style
Metropolitan
Number of Lights
6
Housing Material
Steel
Rated Location
Dry
Shade Finish
Clear
Shade Material
Crystal
Bulb Base
Candelabra

Description

Perfect for a chic space, this hanging ceiling light is complete with an open, rounded shade. Glamorous crystal accents nestle inside the sleek silhouette of rich heirloom brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.