Zoro Homepage

Dealey 6 Light Chandelier, Matte Black + Clear Crystal

  • Mfr # 6010-24MB

  • Zoro # G405835488


product price: $664.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Dimmable
Yes
Width
23.5"
Length
23.5"
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-24MB
Zoro #
G405835488
UPC #
685659151039
Country of Origin
China

Dimensions

Width
23.5"
Length
23.5"
Height
8.75"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Color
Matte Black
Number of Lights
6
Style
Metropolitan
Series
Dealey
Material
Steel
Shade Finish
Matte Black and Clear Crystal
Bulb Base
Candelabra
Shade Material
Steel; K9 Crystal
Rated Location
Dry

Description

From the Dealey collection comes this elegant, round six-light chandelier. Featuring a striking ellipse-carved steel shade circling each of the six candelabras, this chandelier also features a dark matte black finish that accentuates the dangling, shimmering clear crystal pendants that disperse the light. Hang this alluring chandelier above a contemporary dining room table to lend a traditional touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.