Zoro Homepage

Dealey 7 Light Chandelier, Chrome & Clear

  • Mfr # 6010-42CH

  • Zoro # G805835286


product price: $1,030.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Standards
ETL/CETL Certified
Height
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-42CH
Zoro #
G805835286
UPC #
685659136043
Country of Origin
China

Dimensions

Height
9"
Width
9.25"
Length
43.5"
Cord/Wire Length
110 in
Canopy Dimensions
17-3/4 in x 4-3/4 in

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Standards
ETL/CETL Certified
Housing Material
Steel
Style
Metropolitan
Number of Lights
7
Dimmable
Yes
Series
Dealey
Material
Steel
Shade Finish
Clear
Shade Material
Crystal
Rated Location
Dry
Bulb Base
Candelabra

Description

Add style to a modern, chic kitchen or dining room with this crystal hanging ceiling light. The shade features cut out geometric shapes in a bright chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.