Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dealey 7 Light Chandelier, Matte Black + Clear Crystal

  • Mfr # 6010-42MB

  • Zoro # G205835299


product price: $926.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Style
Metropolitan
Color
Matte Black
Height
8.75"
Series
Dealey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-42MB
Zoro #
G205835299
UPC #
685659151053
Country of Origin
China

Dimensions

Height
8.75"
Length
42.75"
Width
8.5"
Canopy Dimensions
17-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Style
Metropolitan
Color
Matte Black
Series
Dealey
Housing Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Number of Lights
7
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Matte Black and Clear Crystal
Shade Material
Steel; K9 Crystal

Description

From the Dealey collection comes this contemporary seven-light chandelier, featuring a box-like rectangular design and held by two rod supports. Its elegant steel shade is punched with an ellipse-style motif, each set with a glimmering clear crystal pendant that adds stark contrast against the dark matte black finish. With an elongated shape, this chandelier spreads a warm, even glow across a wide dining table or along a hallway, adding a touch of glamour as well.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.