Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dealey 8 Light Chandelier, Heirloom Brass & Heirloom Brass + Clear Crystal

  • Mfr # 6010-30HB

  • Zoro # G105835351


product price: $1,201.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Material
Steel
Style
Metropolitan
Dimmable
Yes
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-30HB
Zoro #
G105835351
UPC #
685659151107
Country of Origin
China

Dimensions

Height
8.75"
Length
30.25"
Width
30.25"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Heirloom Brass
Material
Steel
Style
Metropolitan
Dimmable
Yes
Standards
CUL/cETLu
Color
Heirloom Brass
Series
Dealey
Number of Lights
8
Housing Material
Steel
Shade Finish
Heirloom Brass and Clear Crystal
Rated Location
Dry
Shade Material
Steel; K9 Crystal
Bulb Base
Candelabra

Description

From the Dealey collection comes this elegant and wide eight-light chandelier. Featuring a round steel shade in a warm heirloom brass finish, this lighting piece exhibits a punched ellipse-style pattern, set with shimmering clear crystal pendants. This alluring and charming, contemporary chandelier lends a sophisticated flair to a dining room or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.