Zoro Homepage

Dealey 8 Light Chandelier, Matte Black + Clear Crystal

  • Mfr # 6010-30MB

  • Zoro # G105835313


product price: $918.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Style
Metropolitan
Series
Dealey
Color
Matte Black
Width
30.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010-30MB
Zoro #
G105835313
UPC #
685659151114
Country of Origin
China

Dimensions

Width
30.25"
Length
30.25"
Height
8.75"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Style
Metropolitan
Series
Dealey
Color
Matte Black
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Number of Lights
8
Material
Steel
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Matte Black and Clear Crystal
Shade Material
Steel; K9 Crystal

Description

From the Dealey collection comes this elegant, wide eight-light chandelier. Featuring a dazzling ellipse-carved steel shade, which surrounds each of the eight candelabras, this chandelier lends a striking contrast with a blend of its dark matte black finish and glimmering clear crystal pendants. Cast a warm glow and illumination over a dining table or contemporary living room while adding a touch of glamour.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.