
Dealey Flush Mount, 12-Light, 24 In.W x 12.25 In.H, Heirloom Brass/Heirloom Brass
Mfr # 822F24-HB
Zoro # G311799201
product price: $1,688.00
/ea
Free Shipping & Returns
Key Features
Length
24"
Height
12.25 in
Watts
60
Dimmable
Yes
Finish
Heirloom Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
822F24-HB
Zoro #
G311799201
UPC #
685659181104
Country of Origin
China
Dimensions
Length
24"
Width
24 in
Height
12.25 in
Canopy Dimensions
24 x 24
Details
Watts
60
Dimmable
Yes
Finish
Heirloom Brass
Item
Flush Mount
Series
Dealey
Standards
CUL/cETLu
Number of LEDs
Candelabra
Number of Light Bulbs Required
12
Housing Material
Steel
Lamp Included
No
Shade Material
Steel + Crystal
Rated Location
Damp
Frame Material
Steel
Bulb Base
Candelabra
Location Rating
Damp
Frame Finish
Heirloom Brass
Collection
Dealey
Number of Lights
12
Description
Bring glittering ambiance with the wide tiers of sparkling crystals featured in this modern glam 12-light flush mount ceiling light from the Dealey collection. Designed to make a statement, the piece features two cut-out steel drums in heirloom brass finish, dotted with faceted crystals that gleam and glitter in the light. This gracious fixture delivers the ambiance of a grand chandelier in a fraction of the space, perfect for hard-to-fit spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.