
Dealey Flush Mount, 5-Light, 15 In.W x 12.25 In.H, Heirloom Brass/Heirloom Brass
Mfr # 822F15-HB
Zoro # G911799205
product price:Â $1,004.00
/ea
Free Shipping & Returns
Key Features
Length
15"
Height
12.25 in
Watts
60
Dimmable
Yes
Finish
Heirloom Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
822F15-HB
Zoro #
G911799205
UPC #
685659181128
Country of Origin
China
Dimensions
Length
15"
Width
15 in
Height
12.25 in
Canopy Dimensions
15 x 15
Details
Watts
60
Dimmable
Yes
Finish
Heirloom Brass
Item
Flush Mount
Series
Dealey
Number of Light Bulbs Required
5
Lamp Included
No
Number of LEDs
Candelabra
Standards
CUL/cETLu
Housing Material
Steel
Rated Location
Damp
Shade Material
Steel + Crystal
Collection
Dealey
Frame Finish
Heirloom Brass
Number of Lights
5
Frame Material
Steel
Location Rating
Damp
Bulb Base
Candelabra
Description
Double tiers showcase the sparkling crystal baubles that define this Dealey collection five-light flush mount ceiling light. An heirloom brass finish is both warm and welcoming, delivering richness and elegance over a master bedroom or in a sophisticated dining room. Glittering crystal ensures a look that's both glam and elegant, offering eye-catching ambiance in your elevated living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.