
Dealey Flush Mount, 5-Light, 18 In.W x 9.75 In.H, Chrome/Clear
Mfr # 6010F18CH
Zoro # G711800057
product price: $612.00
/ea
Free Shipping & Returns
Key Features
Length
18"
Width
18 in
Height
9.75 in
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6010F18CH
Zoro #
G711800057
UPC #
685659181418
Country of Origin
China
Dimensions
Length
18"
Width
18 in
Height
9.75 in
Canopy Dimensions
18" L x 18" W
Details
Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Lamp Included
No
Number of Light Bulbs Required
5
Series
Dealey
Housing Material
Steel
Standards
CUL/cETLu
Number of LEDs
Candelabra
Shade Finish
Clear
Shade Material
Crystal
Rated Location
Dry
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
Clear
Bulb Base
Candelabra
Collection
Dealey
Number of Lights
5
Description
Decadence and glam flavor bring an unforgettable ambiance to this five-mount flush mount ceiling light. An extraordinary selection from the Dealey collection, this chic fixture is reserved for the most impactful of living spaces, adding the stunning look of crystal elements to an openwork metal frame with a chrome finish. Five lights infuse suitable ambient lighting for a kitchen, dining room, or foyer, capturing the palatial feel of a classic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.