Zoro Homepage

Dealey Flush Mount, 5-Light, 18 In.W x 9.75 In.H, Heirloom Brass/Clear

  • Mfr # 6010F18HB

  • Zoro # G311800136


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Length
18"
Width
18 in
Height
9.75 in
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010F18HB
Zoro #
G311800136
UPC #
685659181425
Country of Origin
China

Dimensions

Length
18"
Width
18 in
Height
9.75 in
Canopy Dimensions
18" L x 18" W

Details

Watts
60
Dimmable
Yes
Finish
Heirloom Brass
Item
Flush Mount
Number of Light Bulbs Required
5
Standards
CUL/cETLu
Lamp Included
No
Series
Dealey
Housing Material
Steel
Number of LEDs
Candelabra
Shade Finish
Clear
Rated Location
Dry
Shade Material
Crystal
Collection
Dealey
Frame Material
Steel
Shade Finish/Color
Clear
Location Rating
Dry
Number of Lights
5
Bulb Base
Candelabra

Description

Change up the overall glam style of any space with this decadent five-light flush mount ceiling light. An extraordinary selection from the Dealey collection, this chic fixture is reserved for the most impactful of living spaces, adding the stunning look of crystal elements to an openwork metal frame with a warm heirloom brass finish. Five lights infuse suitable ambient lighting for a kitchen, dining room, or foyer, capturing the palatial feel of a classic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.