
Dealey Flush Mount, 5-Light, 18 In.W x 9.75 In.H, Matte Black/Clear
Mfr # 6010F18MB
Zoro # G611800157
product price: $534.00
/ea
Free Shipping & Returns
Key Features
Length
18"
Width
18 in
Height
9.75 in
Watts
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6010F18MB
Zoro #
G611800157
UPC #
685659181401
Country of Origin
China
Dimensions
Length
18"
Width
18 in
Height
9.75 in
Canopy Dimensions
18" L x 18" W
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Lamp Included
No
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Candelabra
Number of Light Bulbs Required
5
Series
Dealey
Rated Location
Dry
Shade Finish
Clear
Shade Material
Crystal
Frame Material
Steel
Bulb Base
Candelabra
Shade Finish/Color
Clear
Number of Lights
5
Collection
Dealey
Location Rating
Dry
Description
Choose a dramatic aesthetic infused with high-level glam as you light up a traditional space in style. An extraordinary selection from the Dealey collection, this chic five-light flush mount ceiling light is reserved for the most impactful of living spaces, adding the stunning look of crystal elements to an openwork metal frame with a smooth matte black finish. Five lights emit suitable ambient lighting for a kitchen, dining room, or foyer, capturing the palatial feel of a classic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.