
Dealey Flush Mount, 9-Light, 20 In.W x 12.25 In.H, Heirloom Brass/Heirloom Brass
Mfr # 822F20-HB
Zoro # G111799234
product price: $1,400.00
/ea
Free Shipping & Returns
Key Features
Length
20"
Height
12.25 in
Watts
60
Dimmable
Yes
Finish
Heirloom Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
822F20-HB
Zoro #
G111799234
UPC #
685659181111
Country of Origin
China
Dimensions
Length
20"
Width
20 in
Height
12.25 in
Canopy Dimensions
20 x 20
Details
Watts
60
Dimmable
Yes
Finish
Heirloom Brass
Item
Flush Mount
Lamp Included
No
Number of LEDs
Candelabra
Number of Light Bulbs Required
9
Series
Dealey
Standards
CUL/cETLu
Housing Material
Steel
Shade Material
Steel + Crystal
Rated Location
Damp
Collection
Dealey
Frame Material
Steel
Frame Finish
Heirloom Brass
Number of Lights
9
Location Rating
Damp
Bulb Base
Candelabra
Description
Wide double tiers showcase the sparkling crystal baubles that define this Dealey collection nine-light flush mount ceiling light. An heirloom brass finish is both warm and welcoming, delivering richness and elegance in a piece that mimics a classic chandelier while demanding much less ceiling clearance. Glittering crystal ensures a look that's both glam and elegant, offering eye-catching ambiance in your elevated living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.