
Dealey Pendant, 3-Light, 9.25 In.W x 17.25 In.H, Heirloom Brass/Heirloom Brass
Mfr # 822P9-HB
Zoro # G211799318
product price:Â $558.00
/ea
Free Shipping & Returns
Key Features
Height
17.25 in
Length
9.25"
Number of Lights
3
Style
Metropolitan
Collection Name
Dealey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
822P9-HB
Zoro #
G211799318
UPC #
685659181081
Country of Origin
China
Dimensions
Height
17.25 in
Length
9.25"
Width
9.25 in
Cord/Wire Length
110"
Canopy Dimensions
5 x 5
Chain Length
Rods: 6x12" + 1x6" + 1x3"
Details
Number of Lights
3
Style
Metropolitan
Collection Name
Dealey
Shade Material
Steel + Crystal
Item
Pendant
Finish
Heirloom Brass
Lamp Included
No
Lamp Watts
60
Watts
60 W
Dimmable
Yes
Series
Dealey
Material
Steel
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
Candelabra
Location Rating
Damp
Frame Material
Steel
Frame Finish
Heirloom Brass
Description
Introduce a sparkling touch to sophisticated decor with this modern glam three-light pendant. Its drum shade sports a rich and warm heirloom brass finish paired with oval cutouts. Each cutout hosts an oval crystal that sparkles in the light to cast a compelling ambiance over your kitchen, bedroom or powder room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.