Dealey Wall Sconce, 2-Light, 6.75 In.W x 4.25 In.L x 13.75 In.H, Heirloom Brass/Heirloom Brass

  • Mfr # 822-2S-HB

  • Zoro # G411799224


product price:  $462.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Dimmable
Yes
Finish
Heirloom Brass
Series
Dealey
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
822-2S-HB
Zoro #
G411799224
UPC #
685659181098
Country of Origin
China

Dimensions

Height
13.75 in
Width
6.75 in
Length
4.25 in
Canopy Dimensions
11-1/2 in x 6-1/2 in
Backplate Dimensions
11.5 x 6.5

Details

Dimmable
Yes
Finish
Heirloom Brass
Item
Wall Sconce
Series
Dealey
Lamp Watts
60
Lamp Included
No
Standards
CUL/cETLu
Rated Location
Damp
Frame Material
Steel
Style
Metropolitan
Bulb Base
Candelabra
Number of Lights
2
Shade Material
Steel + Crystal
Collection
Dealey
Frame Finish
Heirloom Brass
Location Rating
Damp

Description

Glittering crystal baubles sparkle in the minimalist metal drum shade of a modern glam two-light wall sconce. From the impeccable Dealey collection, the heirloom brass finished fixture creates the impression of sparkling treasures, offering sophistication in a living area or dressing up a master suite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.