Zoro Homepage

Delaney 1 Light Flush Mount, Matte Black & Clear

  • Mfr # 471F1-MB

  • Zoro # G505835432


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Length
5"
Width
5"
Watts
60
Dimmable
Yes
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471F1-MB
Zoro #
G505835432
UPC #
685659148657
Country of Origin
China

Dimensions

Length
5"
Width
5"
Height
10.5"
Canopy Dimensions
5 in x 5 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Standards
CUL/cETLu
Number of LEDs
Medium
Housing Material
Steel
Series
Delaney
Number of Light Bulbs Required
1
Rated Location
Damp
Shade Finish
Clear
Shade Material
Glass

Description

A clear, cylindrical glass shade allows the light to shine brilliantly from this modern, single-light flush mount fixture. Suspended from a round, matte black base, this elegant light is a stylish addition to a bedroom, kitchen, living room, or office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.