Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delaney 1 Light Mini Pendant, Matte Black & Clear

  • Mfr # 471MP-MB

  • Zoro # G505840726


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
4"
Width
4"
Number of Lights
1
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471MP-MB
Zoro #
G505840726
UPC #
685659137200
Country of Origin
China

Dimensions

Height
8.5"
Length
4"
Width
4"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Mini Pendant
Finish
Matte Black
Material
Steel
Dimmable
Yes
Standards
ETL/CETL Certified
Series
Delaney
Watts
100
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Dry

Description

Stunningly sleek, this elongated island pendant features one light and clean lines. Radiate a bright glow from the clear glass shade and matte black metal arm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.