Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delaney 2 Light Vanity, Matte Black & Clear

  • Mfr # 471-2V-MB

  • Zoro # G605835233


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Height
11.75"
Length
7"
Width
15"
Housing Finish
Matte Black
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471-2V-MB
Zoro #
G605835233
UPC #
685659137125
Country of Origin
China

Dimensions

Height
11.75"
Length
7"
Width
15"
Canopy Dimensions
5 in x 5 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
2
Style
Transitional
Shade Material
Glass
Housing Material
Steel
Series
Delaney
Standards
ETL/CETL Certified
Lamp Watts
100
Dimmable
Yes
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium

Description

Charming design elements mimic an olde time nautical village theme, delivering ambient lighting as an accent fixture. This two-light wall sconce features beautiful matte black finish metal and tasteful clear glass shades to create an enticing effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.