Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delaney 3 Light Chandelier, Matte Black & Clear

  • Mfr # 471-3MB

  • Zoro # G505836057


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Matte Black
Housing Material
Steel
Standards
ETL/CETL Certified
Height
12.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471-3MB
Zoro #
G505836057
UPC #
685659137224
Country of Origin
China

Dimensions

Height
12.5"
Length
20"
Width
20"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Matte Black
Housing Material
Steel
Standards
ETL/CETL Certified
Dimmable
Yes
Style
Transitional
Color
Matte Black
Series
Delaney
Material
Steel
Number of Lights
3
Rated Location
Dry
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Medium

Description

An intriguing mix of modern and industrial, this three-light chandelier is a charming addition over a breakfast nook or greeting guests in an entry. A matte black finish is accentuated with stylish clear glass shades that create the perfect spot for vintage-style bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.