Zoro Homepage

Delaney 3 Light Vanity, Brushed Nickel & Clear

  • Mfr # 471-3V-BN

  • Zoro # G905835124


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Height
11.75"
Length
7"
Width
22"
Housing Finish
Brushed Nickel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471-3V-BN
Zoro #
G905835124
UPC #
685659137132
Country of Origin
China

Dimensions

Height
11.75"
Length
7"
Width
22"
Canopy Dimensions
5 in x 5 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
Transitional
Shade Material
Glass
Housing Material
Steel
Standards
ETL/CETL Certified
Dimmable
Yes
Series
Delaney
Lamp Watts
100
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

Beautifully designed and meant to add upscale flavor, this three-light bath light looks exceptional over a compact vanity in a guest bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.