Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delaney 3 Light Vanity, Matte Black & Clear

  • Mfr # 471-3V-MB

  • Zoro # G805835132


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Height
11.75"
Length
7"
Width
22"
Housing Finish
Matte Black
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471-3V-MB
Zoro #
G805835132
UPC #
685659137149
Country of Origin
China

Dimensions

Height
11.75"
Length
7"
Width
22"
Canopy Dimensions
5 in x 5 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
3
Style
Transitional
Shade Material
Glass
Lamp Watts
100
Series
Delaney
Standards
ETL/CETL Certified
Dimmable
Yes
Housing Material
Steel
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Embrace the industrial artisan flavor of this three-light bath light. With a beautiful matte black finish metal mount and frame, its delicate clear glass shades provide an exquisite accent.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.