Zoro Homepage

Delaney 4 Light Vanity, Brushed Nickel & Clear

  • Mfr # 471-4V-BN

  • Zoro # G405835167


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Height
11.75"
Length
7"
Width
30"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471-4V-BN
Zoro #
G405835167
UPC #
685659137156
Country of Origin
China

Dimensions

Height
11.75"
Length
7"
Width
30"
Canopy Dimensions
5 in x 5 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
Transitional
Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Lamp Watts
100
Series
Delaney
Standards
ETL/CETL Certified
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

All eyes avert upward to take in the beautiful design of this four-light bath light. Gorgeous brushed nickel steel and clear glass shades form a delicate look with an edgy industrial aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.