Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delaney 4 Light Vanity, Matte Black & Clear

  • Mfr # 471-4V-MB

  • Zoro # G205835008


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Height
11.75"
Length
7"
Width
30"
Housing Finish
Matte Black
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471-4V-MB
Zoro #
G205835008
UPC #
685659137163
Country of Origin
China

Dimensions

Height
11.75"
Length
7"
Width
30"
Canopy Dimensions
5 in x 5 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
4
Style
Transitional
Shade Material
Glass
Series
Delaney
Standards
ETL/CETL Certified
Housing Material
Steel
Dimmable
Yes
Lamp Watts
100
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

This four-light bath light offers a dynamic look that frames a master or guest bath vanity in style. Delicate clear glass shades join an industrial themed frame and mount with a cool matte black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.