Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delaney 8 Light Island/Billiard, Matte Black & Clear

  • Mfr # 471-8L-MB

  • Zoro # G605841968


product price: $608.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Matte Black
Length
44"
Housing Material
Steel
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471-8L-MB
Zoro #
G605841968
UPC #
685659137286
Country of Origin
China

Dimensions

Length
44"
Width
13"
Height
10.75"
Cord/Wire Length
110 in
Canopy Dimensions
19-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Matte Black
Housing Material
Steel
Color
Matte Black
Material
Steel
Dimmable
Yes
Standards
ETL/CETL Certified
Number of Lights
8
Series
Delaney
Style
Transitional
Rated Location
Dry
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear

Description

This elegant eight-light island chandelier focuses attention in a kitchen or entertaining space. Enjoy the dynamic contrast of black finish metal and clear glass shades, fashioned in an artful and charming industrial theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.