Dennison 12-Light Chandelier, 47.5 in W, Signature Brass

  • Mfr # 4005-12SBR

  • Zoro # G616319821


product price: $1,464.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Lights
12
Standards
ETL
Lamp Base
Candelabra
Material
Steel
Height
40.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005-12SBR
Zoro #
G616319821
UPC #
-
Country of Origin
India

Dimensions

Height
40.25 in
Width
47.5 in
Length
47.5 in

Details

Number of Lights
12
Standards
ETL
Lamp Base
Candelabra
Material
Steel
Dimmable
Yes
Series
Dennison
Item
Chandelier
Housing Finish
Signature Brass
Fixture Wattage
60W
Canopy/Backplate
5.25" L x 5.25" W
Rated Location
Dry

Description

Effortless elegance begins with golden simplicity. The Dennison twelve-light chandelier in signature brass offers warmth, refinement, and just the right amount of presence. Its clean silhouette adapts beautifully to both contemporary and classic interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.