Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dennison 16 Light Chandelier, Matte Black

  • Mfr # 4005-16MB

  • Zoro # G705835775


product price: $1,658.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Finish
Matte Black
Length
60.25"
Color
Matte Black
Height
49.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005-16MB
Zoro #
G705835775
UPC #
685659145298
Country of Origin
China

Dimensions

Length
60.25"
Height
49.25"
Width
60.25"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Color
Matte Black
Dimmable
Yes
Standards
CUL/cETLu
Number of Lights
16
Housing Material
Iron
Material
Iron
Series
Dennison
Style
Transitional, Urban, Costal, Rustic Restoration
Bulb Base
Candelabra
Rated Location
Dry

Description

Palatial elegance offers a charming attitude that illuminates a classic custom space. This sixteen-light chandelier adopts a dramatic aesthetic with geometric influence, showcasing candelabra bulb mounts on a Modern Matte Black finish ring frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.