Dennison 18-Light Chandelier, 47.5 in W, Signature Brass

  • Mfr # 4005-18SBR

  • Zoro # G616319753


product price: $1,988.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Housing Finish
Signature Brass
Number of Lights
18
Length
47.5 in
Height
39.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4005-18SBR
Zoro #
G616319753
UPC #
-
Country of Origin
India

Dimensions

Length
47.5 in
Height
39.5 in
Width
47.5 in

Details

Material
Steel
Housing Finish
Signature Brass
Item
Chandelier
Number of Lights
18
Dimmable
Yes
Fixture Wattage
60W
Series
Dennison
Lamp Base
Candelabra
Standards
ETL
Canopy/Backplate
5.25" L x 5.25" W
Rated Location
Dry

Description

Gracefully expansive yet remarkably restrained, the Dennison chandelier in signature brass delivers warm illumination through its elegant, airy frame. With eighteen lights, it anchors large spaces with modern elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.