Dennison 20-Light Chandelier, 47.5 in W, Signature Brass

  • Mfr # 4005-20SBR

  • Zoro # G016319650


product price: $2,280.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
63 in
Fixture Wattage
60W
Standards
ETL
Housing Finish
Signature Brass
Length
47.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005-20SBR
Zoro #
G016319650
UPC #
-
Country of Origin
India

Dimensions

Height
63 in
Length
47.5 in
Width
47.5 in

Details

Fixture Wattage
60W
Standards
ETL
Housing Finish
Signature Brass
Item
Chandelier
Material
Steel
Dimmable
Yes
Number of Lights
20
Series
Dennison
Lamp Base
Candelabra
Rated Location
Dry
Canopy/Backplate
5.25" L x 5.25" W

Description

This fixture is a showstopper that knows how to stay grounded. The Dennison chandelier radiates soft light from every angle, its twenty arms arranged in a perfectly balanced display. Ideal for large dining areas or statement entryways, it exudes quiet confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.