
Dennison 28-Light Chandelier, 60 in W, Signature Brass
Mfr # 4005-28SBR
Zoro # G116319796
product price: $3,378.00
/eaKey Features
Standards
ETL
Width
60 in
Lamp Base
Candelabra
Fixture Wattage
60W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4005-28SBR
Zoro #
G116319796
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Length
60 in
Height
61 in
Details
Standards
ETL
Lamp Base
Candelabra
Item
Chandelier
Fixture Wattage
60W
Dimmable
Yes
Housing Finish
Signature Brass
Number of Lights
28
Series
Dennison
Material
Steel
Rated Location
Dry
Canopy/Backplate
5.25" L x 5.25" W
Description
Elevate every inch of your ceiling space. This expansive twenty-eight-light chandelier offers unmatched presence with its signature brass finish and open, minimalist design. It brings a luxurious sense of scale to great rooms, event spaces, or oversized foyers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.