Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dennison 6 Light Chandelier, Matte Black

  • Mfr # 4005-6MB

  • Zoro # G105835795


product price: $552.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Matte Black
Height
25.75"
Dimmable
Yes
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005-6MB
Zoro #
G105835795
UPC #
685659145267
Country of Origin
China

Dimensions

Height
25.75"
Length
27.25"
Width
27.25"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Dimmable
Yes
Standards
CUL/cETLu
Style
Transitional, Urban, Costal, Rustic Restoration
Housing Material
Iron
Number of Lights
6
Series
Dennison
Material
Iron
Color
Matte Black
Rated Location
Dry
Bulb Base
Candelabra

Description

Palatial elegance offers a charming attitude that illuminates a classic custom space. This six-light chandelier adopts a dramatic aesthetic with geometric influence, creating just the right lighting for a compact nook or reading area and showcasing a Modern Matte Black finish metal ring frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.