Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dennison 8-Light Chandelier, 36 in W, Signature Brass

  • Mfr # 4005-8SBR

  • Zoro # G316319718


product price: $898.00
/ea
Free Shipping & Returns

Key Features

Length
36 in
Number of Lights
8
Width
36 in
Standards
ETL
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005-8SBR
Zoro #
G316319718
UPC #
-
Country of Origin
India

Dimensions

Length
36 in
Width
36 in
Height
32.75 in

Details

Number of Lights
8
Item
Chandelier
Standards
ETL
Fixture Wattage
60W
Lamp Base
Candelabra
Dimmable
Yes
Series
Dennison
Material
Steel
Housing Finish
Signature Brass
Canopy/Backplate
5.25" L x 5.25" W
Rated Location
Dry

Description

For those who love a sculptural centerpiece that radiates both strength and softness, this eight-light chandelier delivers. Finished in signature brass, its generous scale remains airy thanks to its open arms and minimalist silhouette. Its a versatile statement piece that enhances everything from urban interiors to breezy beachfront homes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.