
Devon Chandelier, 6-Light, 24 In.W x 38.25 In.H, Matte Black/Sand Blast
Mfr # 1947-38MB
Zoro # G811799671
product price: $726.00
/ea
Free Shipping & Returns
Key Features
Lamp Watts
60
Dimmable
Yes
Width
24 in
Height
38.25 in
Standards
CETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1947-38MB
Zoro #
G811799671
UPC #
685659189605
Country of Origin
China
Dimensions
Width
24 in
Height
38.25 in
Canopy Dimensions
4.72"L x 4.72"W
Chain Length
72"
Cord/Wire Length
110"
Details
Item
Chandelier
Finish
Matte Black
Lamp Watts
60
Dimmable
Yes
Standards
CETL
Collection
Devon
Number of Lights
6
Location Rating
Damp
Shade Material
Glass
Bulbs Included
No
Shade Finish/Color
Sand Blast
Frame Material
Steel
Bulb Base
Medium
Description
A bold matte black finish over steel construction adds a dramatic touch to this transitional six-light chandelier, a perfect example of low-key artistry with an open-concept design. An abrasive sand blast effect lends authenticity and character to a rounded frame with a delicate waterglass bowl acting as a diffuser and minimizing harsh glare. Create a dynamic impact to foyers, dining spaces, kitchens, and bedrooms with this sophisticated chandelier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.