Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Devon Chandelier, 8-Light, 32 In.W x 48.5 In.H, Matte Black/Sand Blast

  • Mfr # 1947-48MB

  • Zoro # G611799437


product price: $1,058.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
CETL
Collection
Devon
Dimmable
Yes
Height
48.5 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1947-48MB
Zoro #
G611799437
UPC #
685659189629
Country of Origin
China

Dimensions

Height
48.5 in
Width
32 in
Cord/Wire Length
110"
Chain Length
72"
Canopy Dimensions
4.72"L x 4.72"W

Details

Item
Chandelier
Finish
Matte Black
Standards
CETL
Collection
Devon
Dimmable
Yes
Number of Lights
8
Lamp Watts
60
Shade Material
Glass
Bulbs Included
No
Frame Material
Steel
Shade Finish/Color
Sand Blast
Bulb Base
Medium
Location Rating
Damp

Description

A transitional yet updated design motif delivers versatility to this matte black finish steel eight-light chandelier. An abrasive sand blast effect lends authenticity and character to a rounded frame with a delicate waterglass bowl acting as a diffuser and minimizing harsh glare. Create a dynamic impact to foyers, dining spaces, kitchens, and bedrooms with this elegant chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.